Shop All Cable Clamps & Clips
This Product is Discontinued
Abb
BEAM CLAMP, 1" JAW, 2" L, 2" W, 3/8" THREAD, IRON, ZINC PLATED (Discontinued)
Mfr # 502
Zoro # G0778277
This Product is Discontinued
Key Features
- Material Malleable Iron
- Standards CSA 63683
- Application For hanging rod
- Product Name M.I.BEAM CLAMP
- Jaw Size 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 502
- Zoro # G0778277
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Jaw Size | 1-1/16 in |
Product Net Depth / Length | 2 in |
Product Net Width | 2-1/32 in |
Details
Material | Malleable Iron |
Standards | CSA 63683 |
Application | For hanging rod |
Product Name | M.I.BEAM CLAMP |
Special Functions | Supports threaded rod, threaded brindle rings and electrical boxes |
Product Type | Clamp, Beam |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.