Shop All Sensor Cordsets & Receptacles
Abb
BC7-30-01-01, 3P MINI CONTR, 24VDC,
Mfr # BC7-30-01-01
Zoro # G1773472
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 24 V DC
- Terminal Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # BC7-30-01-01
- Zoro # G1773472
- UPC # 80432539640
- Country of Origin Denmark
- Category Sensor Cordsets & Receptacles
Details
Rated Control Circuit Voltage | 24 V DC |
Terminal Type | Screw Terminals |
Description
3P MINI CONTR,24VDC,
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424G)
- WOODHEAD WATERTITE 20A 125V CONNECTOR (27W47)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- Abb Sensor Cordsets & Receptacles