Shop All Conduit Fittings
Abb
BAVR-29/17, COND REDUCER PA6 NW29/17 IP68 BLK
Mfr # BAVR-29/17
Zoro # G7825620
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Reducer
- Conduit Fitting Material Polyamide 6
- Color Black
- Overall Length 61 mm
- Features Easy Push-In Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # BAVR-29/17
- Zoro # G7825620
- UPC # 78620994411
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 61 mm |
Trade Size | NW29 to NW17 |
Details
Conduit Fitting Type | Conduit Reducer |
Conduit Fitting Material | Polyamide 6 |
Color | Black |
Item | Conduit Reducer |
Features | Easy Push-In Installation |
Type | Conduit Reducer |
Application | Connect Different Sizes of Conduit |
Material | Polyamide 6 |
Description
COND REDUCER PA6 NW29/17 IP68 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 100ft (30-VG-0625O-G3)
- ABB Carlon 1 In. Male Threaded & Socket Terminal Adapter (E943FRCTN)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- ABB 0 AntiShort Bushing, 390 (390)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- ABB Carlon 1/2 In. Straight Non-Metallic Liquid Tight Fitting (LN43DACTN)
- ABB LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (TH575094)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- Abb Conduit Fittings