Shop All Sensor Cordsets & Receptacles
Abb
B7S-30-01-1.7, 3P MINI CONTR, 24VDC, 1.7W, 1NC, PK 10
Mfr # B7S-30-01-1.7
Zoro # G1773420
product price: $822.99
/pk 10, $82.30/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 24 V DC
- Terminal Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B7S-30-01-1.7
- Zoro # G1773420
- UPC # 80432539486
- Country of Origin Denmark
- Category Sensor Cordsets & Receptacles
Details
Rated Control Circuit Voltage | 24 V DC |
Terminal Type | Screw Terminals |
Description
3P MINI CONTR,24VDC,1.7W,1NC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6)
- ZORO SELECT Wall Switch, Ivory, 15A, 4-Way Switch (4804I)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- BRAD HARRISON Internal Thread Connector, 4, Male, 15 AWG (1A4002-34)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- Abb Sensor Cordsets & Receptacles