Shop All Sensor Cordsets & Receptacles
Abb
B6S-30-01-1.7, 3P MINI CONTR, 24V/1.7W, 1NC, PK 10
Mfr # B6S-30-01-1.7
Zoro # G1773369
product price: $721.99
/pk 10, $72.20/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 24 V DC
- Terminal Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B6S-30-01-1.7
- Zoro # G1773369
- UPC # 80432539514
- Country of Origin Denmark
- Category Sensor Cordsets & Receptacles
Details
Rated Control Circuit Voltage | 24 V DC |
Terminal Type | Screw Terminals |
Description
3P MINI CONTR,24V/1.7W,1NC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-12D)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80417)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- Abb Sensor Cordsets & Receptacles