Shop All Auxiliary Contacts
Abb
Aux Contact Block, 1NO, Standard, Front Mtg
Mfr # CC4-10
Zoro # G0493796
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Front
- For Use With GE IEC CL Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # CC4-10
- Zoro # G0493796
- UPC # 094714044818
- Country of Origin Spain
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Front |
For Use With | GE IEC CL Contactors |
Voltage | 600 V AC |
Number of Contacts | 1 |
Max. Contact Blocks (No.) | 1 |
Description
Auxiliary Contact Block, Number of Contacts 1, Mounting Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- L.H. DOTTIE L.H. Dottie 4'' x 1-1/4'' Reducing Washer, 10PK (RW104)
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Blue (HS357-S50-BLUE)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN02)
- NOARK Contactor 120Vac 1No+1Nc Aux (CU-22-HF-3A1A1B)
- SUPCO Auxiliary Contactor, DPAUX5 (DPAUX5)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-40LS-B62C)
- NOARK Contactor, 24V, 2No+2Nc Aux (C250.322-024)
- Abb Contactors & Contacts