Shop All Auxiliary Contacts
This Product is Discontinued
Abb
Aux Contact Block, 1NO, Side Mt (Discontinued)
Mfr # MACL1-10-AT
Zoro # G2616984
This Product is Discontinued
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Side
- For Use With GE IEC MC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MACL1-10-AT
- Zoro # G2616984
- UPC # 077349786438
- Country of Origin Spain
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Side |
For Use With | GE IEC MC Contactors |
Number of Contacts | 1 |
Voltage | 600 V AC |
Max. Contact Blocks (No.) | 4 |
Description
Auxiliary Contact Block, Number of Contacts 1, Mounting Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- NVENT HOFFMAN Louver Plate Kit, 15.31 in. Hx9.5 in. W (AVK812)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- FLOSSER Fuse 100/Pack 8Amp, 124808 (124808)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- SQUARE D Contact Overload Relay, 1NC (9998SO1)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- Abb Auxiliary Contacts