Shop All Auxiliary Contacts
Abb
Aux Contact Block, 1NC, Side Mt, w/oTop Aux
Mfr # MARL1-01-AT
Zoro # G1444764
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With GE IEC MC/TL Contactors, Not Used In Combination w/Top Aux. Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MARL1-01-AT
- Zoro # G1444764
- UPC # 094714072231
- Country of Origin Spain
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | GE IEC MC/TL Contactors, Not Used In Combination w/Top Aux. Contacts |
Voltage | 600 V AC |
Max. Contact Blocks (No.) | 4 |
Number of Contacts | 1 |
Description
Auxiliary Contact Block, Number of Contacts 1, Mounting Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- EATON FrntAux SeqA, 2NO/2NC, For XT Mini Contact (XTMCXFA22)
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- NOARK Contactor 230Vac 4 Pole (CU-22-HI-4A)
- POWERAMP Motor Starter Contactors, Contactor/ Ove (7141-0001)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- Abb Contactors & Contacts