Shop All Auxiliary Contacts
Abb
Aux Contact Block, 1NC, Side Mt, Reversers
Mfr # MARL1-01-ATS
Zoro # G3477485
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With GE IEC TL Reversing Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MARL1-01-ATS
- Zoro # G3477485
- UPC # 094714072156
- Country of Origin Spain
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | GE IEC TL Reversing Contactors |
Number of Contacts | 1 |
Max. Contact Blocks (No.) | 4 |
Voltage | 600 V AC |
Description
Auxiliary Contact Block, Number of Contacts 1, Mounting Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gang, Galvanized Steel, Rectangular (640)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Surf Black, Kit (RCT200BK)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- NOARK Contactor, Sk Series, 230Vac, Aux (SK22.311-230)
- NOARK Contactor, 120VAC, 1Nc Aux (CU-16-HF-3A1B)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN22)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- Abb Motor Controls