Shop All Circuit Breaker & Panelboard Accessories
Abb
AUX-C 1QPlus1SY 250 V XT1-XT4 F/P
Mfr # KXTAAXCQSYFP
Zoro # G600720022
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V AC/DC
- Voltage Rating AUX-C 1Q+1SY 250Vac/dc XT1..XT4 F/P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KXTAAXCQSYFP
- Zoro # G600720022
- Country of Origin Italy
- Category Circuit Breaker & Panelboard Accessories
Details
Item | AUX-C 1QPlus1SY 250 V XT1-XT4 F/P |
Voltage | 250V AC/DC |
Voltage Rating | AUX-C 1Q+1SY 250Vac/dc XT1..XT4 F/P |
Description
AUX-C 1QPlus1SY 250 V XT1-XT4 F/P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- SQUARE D Load center accessory, Homeline, padlocking kit, for quad circuit breaker handles, lock off position (HOMQPA)
- Abb Circuit Breaker & Panelboard Accessories