Shop All Conduit Clamps & Hangers
Abb
Aluminum 2In Pipe Strap, 5PK
Mfr # 1281AL
Zoro # G604395042
product price: $148.99
/pk 5, $29.80/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
- Size 2 Inch
- Product Type Pipe Strap for Securing Conduit Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1281AL
- Zoro # G604395042
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Size | 2 Inch |
Details
Material | Aluminum |
Application | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
Product Type | Pipe Strap for Securing Conduit Systems |
Description
28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (XTCE040D00T)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (9432ANPB)
- ABB 38 Malle I Beam Clamp (Z502-10)
- ABB 3/4 IN EMT TWO HOLE STRAP 4/BG (96162)
- ABB 500Sc-1 1 Beam Clamp (35600)
- ABB 14 Malle I Beam Clamp (Z500-25)
- ABB 6H-1B-1 Steel Conduit Hanger 3/4 (96781)
- ABB Carlon Conduit Clamp, PVC, Gray (E977LC-CAR)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- Abb Conduit Clamps & Hangers