Shop All IEC Magnetic Contactors
Abb
AL9-30-01-81, AL9, 3P CONTR, 24VDC, 1 NC AUX
Mfr # AL9-30-01-81
Zoro # G9282212
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, IEC, CSA
- Depth 3.35 in
- Width 1.77 in
- Height 5.51 in
- Application For Controlling 3 Phase Motors and Power Circuits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AL9-30-01-81
- Zoro # G9282212
- UPC # 66201909206
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Depth | 3.35 in |
Width | 1.77 in |
Height | 5.51 in |
Details
Standards | UL, IEC, CSA |
Application | For Controlling 3 Phase Motors and Power Circuits |
Features | Compact, Space Saving Design |
Description
AL9,3P CONTR, 24VDC,1 NC AUX
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (XTCR012B21T)
- Abb IEC Magnetic Contactors