Shop All IEC Magnetic Contactors
Abb
AL26-30-10-80, AL26, 3P CONTR, 12VDC, 1NO AUX
Mfr # AL26-30-10-80
Zoro # G9283037
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, IEC, CSA
- Width 9.84 in
- Height 12.2 in
- Depth 11.81 in
- Application For Controlling 3 Phase Motors and Power Circuits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AL26-30-10-80
- Zoro # G9283037
- UPC # 66201909342
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 9.84 in |
Height | 12.2 in |
Depth | 11.81 in |
Details
Standards | UL, IEC, CSA |
Application | For Controlling 3 Phase Motors and Power Circuits |
Features | Compact, Space Saving Design |
Description
AL26,3P CONTR,12VDC,1NO AUX
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 2 Pins (TEKRU075W)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB5AVG1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1453)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB A26-30-01-84, CONT, 3P, 115VCOIL, 40A MAX (A26-30-01-84)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 12 A, Reversing: No (3RT20171AP61)
- Abb Motor Controls