Shop All IEC Magnetic Contactors
Abb
AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2
Mfr # AF96-30-00-13
Zoro # G9282282
original price:
$313.17
5% off
new price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 7 1/2 hp
- HP @ 1 Phase - 240V 20 hp
- HP @ 3 Phase - 208V 30 hp
- HP @ 3 Phase - 240V 30 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF96-30-00-13
- Zoro # G9282282
- UPC # 88861404575
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 116 mm |
Width | 70 mm |
Height | 125.5 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 7 1/2 hp |
HP @ 1 Phase - 240V | 20 hp |
HP @ 3 Phase - 208V | 30 hp |
HP @ 3 Phase - 240V | 30 hp |
HP @ 3 Phase - 480V | 60 hp |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Thermal Amperage | 130 A (at 40°C) |
Operating Time | 19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing) |
Rated Insulation Volts | 600/1000V |
Net Weight | 1.17 kg |
Rated Short-Time Withstand Current | 780 A (at 40°C for 10 s), 140 A (at 40°C for 15 min), 300 A (at 40°C for 1 min), 1200 A (at 40°C for 1 s), 450 A (at 40°C for 30 s) |
Max. Operating Watts | 40 kW (at 1000V), 25 kW (at 220/230/240V), 45 kW (at 380/400V, 400V), 55 kW (at 415V, 440V, 500V, 690V) |
Impulse Withstand Voltage | 8 kV |
Vibration Resistance | 3 G (Contactor Closed), 3 G (Contactor Open) |
IP Rating | IP10 |
Rated Voltage | 1000V |
Electrical Connection | Screw Terminals |
Description
CTR,3P,92A,100-250VAC/DC,2/2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- SIEMENS Contacts Kit, NEMA Sz 2 1/2, 1 Pole (75GP14)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (XTCE025C10E)
- Abb Contactors & Contacts