Shop All IEC Magnetic Contactors
Abb
AF95-30-11-69, AF95, 3P CONTR, 48-130V AC/DC
Mfr # AF95-30-11-69
Zoro # G9283411
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48 to 130V AC/DC
- HP @ 3 Phase - 208V 30 hp
- HP @ 3 Phase - 240V 30 hp
- HP @ 3 Phase - 480V 60 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # AF95-30-11-69
- Zoro # G9283411
- UPC # 66201992125
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Depth | 123.5 mm |
Height | 148 mm |
Width | 102 mm |
Working Height | 3000 m |
Details
Coil Volts | 48 to 130V AC/DC |
HP @ 3 Phase - 208V | 30 hp |
HP @ 3 Phase - 240V | 30 hp |
HP @ 3 Phase - 480V | 60 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Net Weight | 1.9 kg |
Rated Voltage | 1000V |
Hold VA | 7 VA |
Electrical Connection | Cable Clamp |
Mechanical Durability | 10 Mcycles |
Max. Operating Watts | 45 kW (at 380/400V), 55 kW (at 415V, 440V, 500V, 690V), 40 kW (at 1000V), 25 kW (at 220/230/240V) |
Rated Insulation Volts | 600/1000V |
Thermal Amperage | 145 A (at 40°C) |
Impulse Withstand Voltage | 8 kV |
IP Rating | IP10, IP20 |
Operating Time | 60 to 130 ms (Coil De-energization and NC Contact Closing), 55 to 125 ms (Coil De-energization and NO Contact Opening), 27 to 77 ms (Coil Energization and NC Contact Opening), 30 to 80 ms (Coil Energization and NO Contact Closing) |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Description
AF95,3P CONTR,48-130V AC/DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-25-BK)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- Abb IEC Magnetic Contactors