Shop All IEC Magnetic Contactors
Abb
AF80-30-11-11, CTR, 3P, 80A, 20-60VDC/24-60VAC, 2/2
Mfr # AF80-30-11-11
Zoro # G9283789
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 1 Phase - 120V 7 1/2 hp
- HP @ 1 Phase - 240V 15 hp
- HP @ 3 Phase - 208V 25 hp
- HP @ 3 Phase - 240V 30 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF80-30-11-11
- Zoro # G9283789
- UPC # 88861414451
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 116 mm |
Width | 82 mm |
Height | 125.5 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 1 Phase - 120V | 7 1/2 hp |
HP @ 1 Phase - 240V | 15 hp |
HP @ 3 Phase - 208V | 25 hp |
HP @ 3 Phase - 240V | 30 hp |
HP @ 3 Phase - 480V | 60 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
IP Rating | IP10, IP20 |
Thermal Amperage | 16/130 A (at 40°C) |
Rated Voltage | 690V (Auxiliary Circuit), 1000V (Main Circuit) |
Net Weight | 1.26 kg |
Rated Insulation Volts | 600/1000V |
Vibration Resistance | 3 G (Contactor Closed), 3 G (Contactor Open) |
Impulse Withstand Voltage | 8 kV |
Operating Time | 19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing) |
Electrical Connection | Screw Terminals |
Max. Operating Watts | 250 kW (at 1000V), 22 kW (at 220/230/240V), 37 kW (at 380/400V), 45 kW (at 415V, 440V, 500V, 690V), 37 kW (at 400V) |
Rated Short-Time Withstand Current | 780 A (at 40°C for 10 s), 140 A (at 40°C for 15 min), 300 A (at 40°C for 1 min), 1200 A (at 40°C for 1 s), 450 A (at 40°C for 30 s) |
Description
CTR,3P,80A,20-60VDC/24-60VAC,2/2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 50 A, Reversing: No (LC1D50ABNE)
- Abb Motor Controls