Shop All Magnetic Contactors
Abb
AF750-30-11 24-60V DC Contactor
Mfr # AF750-30-11-68
Zoro # G200720798
product price: $9,530.99
/ea
Free Shipping & Returns
$9,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Main Circuit: Bars
- Rated Control Circuit Voltage DC Operation 24 to 60 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF750-30-11-68
- Zoro # G200720798
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF750-30-11 24-60V DC Contactor |
Terminal Type | Main Circuit: Bars |
Rated Control Circuit Voltage | DC Operation 24 to 60 V |
Description
AF750-30-11 24-60V DC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 70A, 500V AC, Non-Indicating (A50QS70-4)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S506-1.25-R)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20241AG24)
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- Abb Magnetic Contactors