Shop All IEC Magnetic Contactors
Abb
AF52-40-00-13, CONTACTOR 4 POLE 80A 600VAC
Mfr # AF52-40-00-13
Zoro # G9281899
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 3 hp
- HP @ 1 Phase - 240V 10 hp
- HP @ 3 Phase - 208V 15 hp
- HP @ 3 Phase - 240V 20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF52-40-00-13
- Zoro # G9281899
- UPC # 88861436246
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 70 mm |
Height | 125.5 mm |
Depth | 113.5 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 3 hp |
HP @ 1 Phase - 240V | 10 hp |
HP @ 3 Phase - 208V | 15 hp |
HP @ 3 Phase - 240V | 20 hp |
HP @ 3 Phase - 480V | 40 hp |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Thermal Amperage | 105 A (40°C) |
IP Rating | IP10, IP20 |
Rated Short-Time Withstand Current | 600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s) |
Max. Operating Watts | 15 kW (at 220/230/240V), 22 kW (at 380/400V), 30 kW (at 415V, 440V, 500V), 30 kW (at 690V) |
Net Weight | 1.16 kg |
Impulse Withstand Voltage | 6 kV |
Vibration Resistance | 3 G (Contactor Closed), 2 G (Contactor Open) |
Rated Voltage | 690V |
Electrical Connection | Screw Terminals |
Rated Insulation Volts | 600/690V |
Description
CONTACTOR 4 POLE 80A 600VAC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607T)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO2)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- Abb Motor Controls