Shop All IEC Magnetic Contactors
Abb
AF52-30-11-11, CTR, 3P, 54A, 20-60VDC/24-60VAC, 2/2
Mfr # AF52-30-11-11
Zoro # G9283831
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 1 Phase - 120V 3 hp
- HP @ 1 Phase - 240V 10 hp
- HP @ 3 Phase - 208V 15 hp
- HP @ 3 Phase - 240V 20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # AF52-30-11-11
- Zoro # G9283831
- UPC # 88861414397
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 67 mm |
Depth | 111 mm |
Height | 125.5 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 1 Phase - 120V | 3 hp |
HP @ 1 Phase - 240V | 10 hp |
HP @ 3 Phase - 208V | 15 hp |
HP @ 3 Phase - 240V | 20 hp |
HP @ 3 Phase - 480V | 40 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Thermal Amperage | 16/105 A (at 40°C) |
Max. Operating Watts | 15 kW (at 220/230/240V), 22 kW (at 380/400V), 30 kW (at 415V, 440V, 500V), 30 kW (at 690V) |
Electrical Connection | Screw Terminals |
IP Rating | IP10, IP20 |
Rated Short-Time Withstand Current | 600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s) |
Impulse Withstand Voltage | 6 kV |
Operating Time | 19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing) |
Rated Insulation Volts | 600/690V |
Vibration Resistance | 3 G (Contactor Closed), 3 G (Contactor Open) |
Net Weight | 1.01 kg |
Rated Voltage | 690V |
Description
CTR,3P,54A,20-60VDC/24-60VAC,2/2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 5A, 600V AC, Non-Indicating (SLC005)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V02S)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB A50-40-00-84, A50, 4P CONTR, 110/50,110-120/60 (A50-40-00-84)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 25 A, Reversing: No (LC1D25P7)
- Abb Contactors & Contacts