Shop All IEC Magnetic Contactors
Abb
AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1
Mfr # AF52-30-00-13
Zoro # G9284461
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 3 hp
- HP @ 1 Phase - 240V 10 hp
- HP @ 3 Phase - 208V 15 hp
- HP @ 3 Phase - 240V 20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF52-30-00-13
- Zoro # G9284461
- UPC # 88861401324
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 55 mm |
Depth | 111 mm |
Height | 125.5 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 3 hp |
HP @ 1 Phase - 240V | 10 hp |
HP @ 3 Phase - 208V | 15 hp |
HP @ 3 Phase - 240V | 20 hp |
HP @ 3 Phase - 480V | 40 hp |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Vibration Resistance | 3 G (Contactor Closed), 3 G (Contactor Open) |
Max. Operating Watts | 22 kW (at 380/400V), 30 kW (at 415V 440V, 500V, 690V), 15 kW (at 220/230/240V) |
Net Weight | 0.95 kg |
Rated Short-Time Withstand Current | 600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s) |
Rated Voltage | 690V |
Electrical Connection | Screw Terminals |
Impulse Withstand Voltage | 6 kV |
Operating Time | 19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing) |
Thermal Amperage | 105 A (40°C) |
Rated Insulation Volts | 600/690V |
IP Rating | IP10 |
Description
CTR,3P,54A,100-250VAC/DC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ABB AF40-30-00-11, CONTACTOR, 3 POLE, 40HP 600VAC (AF40-30-00-11)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (LC1D40AU7)
- Abb IEC Magnetic Contactors