Shop All IEC Magnetic Contactors
Abb
AF40-30-11-11, CTR, 3P, 42A, 20-60VDC/24-60VAC, 1/1
Mfr # AF40-30-11-11
Zoro # G9282486
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 1 Phase - 120V 3 hp
- HP @ 1 Phase - 240V 7 1/2 hp
- HP @ 3 Phase - 208V 10 hp
- HP @ 3 Phase - 240V 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF40-30-11-11
- Zoro # G9282486
- UPC # 88861414396
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 111 mm |
Height | 125.5 mm |
Width | 67 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 1 Phase - 120V | 3 hp |
HP @ 1 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 15 hp |
HP @ 3 Phase - 480V | 30 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Net Weight | 1.01 kg |
Electrical Connection | Screw Terminals |
Vibration Resistance | 3 G (Contactor Closed), 3 G (Contactor Open) |
Rated Voltage | 690V |
Rated Insulation Volts | 600/690V |
Max. Operating Watts | 11 kW (at 220/230/240V), 18.5 kW (at 380/400V), 22 kW (at 415V, 440V, 500V, 690V) |
Thermal Amperage | 16/105 A (at 40°C) |
IP Rating | IP10, IP20 |
Operating Time | 19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing) |
Rated Short-Time Withstand Current | 600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s) |
Impulse Withstand Voltage | 6 kV |
Description
CTR,3P,42A,20-60VDC/24-60VAC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 30A, 600V AC, Non-Indicating (HSJ30)
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 17 A (3RT20251AG20)
- Abb Contactors & Contacts