Shop All IEC Magnetic Contactors
Abb
AF40-30-00-13, CTR, 3P, 42A, 100-250VAC/DC
Mfr # AF40-30-00-13
Zoro # G9284166
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 3 hp
- HP @ 1 Phase - 240V 7 1/2 hp
- HP @ 3 Phase - 208V 10 hp
- HP @ 3 Phase - 240V 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF40-30-00-13
- Zoro # G9284166
- UPC # 88861400683
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 111 mm |
Width | 55 mm |
Height | 125.5 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 3 hp |
HP @ 1 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 15 hp |
HP @ 3 Phase - 480V | 30 hp |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Rated Short-Time Withstand Current | 600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s) |
Max. Operating Watts | 11 kW (at 220/230/240V), 18.5 kW (at 380/400V), 22 kW (at 415V, 440V, 500V, 690V) |
Thermal Amperage | 105 A (40°C) |
Net Weight | 0.95 kg |
Impulse Withstand Voltage | 6 kV |
IP Rating | IP10 |
Rated Insulation Volts | 600/690V |
Electrical Connection | Screw Terminals |
Rated Voltage | 690V |
Vibration Resistance | 3 G (Contactor Closed), 3 G (Contactor Open) |
Operating Time | 19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing) |
Description
CTR,3P,42A,100-250VAC/DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (6EAR2)
- Abb Contactors & Contacts