Shop All Magnetic Contactors
Abb
AF38, 55A, 4P, Screw, Term, 24-60V50/60Hz, 20-
Mfr # AF38-40-00-11
Zoro # G700720090
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Screw Terminals
- Rated Control Circuit Voltage 50 Hz /60 Hz 24 to 60 V/DC Operation 20 to 60 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF38-40-00-11
- Zoro # G700720090
- Country of Origin France
- Category Magnetic Contactors
Details
Item | AF38,55A,4P,Screw,Term,24-60V50/60Hz,20- |
Terminal Type | Screw Terminals |
Rated Control Circuit Voltage | 50 Hz /60 Hz 24 to 60 V/DC Operation 20 to 60 V |
Description
AF38,55A,4P,Screw,Term,24-60V50/60Hz,20-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A06SP, 213T-5T NEMA Frames (37CB5002A06SP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20241AG24)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AD)
- Abb Contactors & Contacts