Shop All IEC Magnetic Contactors
Abb
AF38-30-00-12, AF38 3P CONTR, 48-138VAC/DC
Mfr # AF38-30-00-12
Zoro # G9282739
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48 to 130V AC/DC
- HP @ 1 Phase - 120V 2 hp
- HP @ 1 Phase - 240V 5 hp
- HP @ 3 Phase - 208V 10 hp
- HP @ 3 Phase - 240V 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF38-30-00-12
- Zoro # G9282739
- UPC # 80432553887
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 86 mm |
Width | 45 mm |
Height | 86 mm |
Working Height | 3000 m |
Details
Coil Volts | 48 to 130V AC/DC |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 5 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 25 hp |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Impulse Withstand Voltage | 6 kV |
Rated Short-Time Withstand Current | 350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s) |
Thermal Amperage | 50 A (at 40°C) |
Max. Operating Watts | 18.5 kW (at 380/400V, 415V), 22 kW (at 440V, 500V, 690V), 11 kW (at 220/230/240V) |
IP Rating | IP20 |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Rated Voltage | 690V |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Net Weight | 0.31 kg |
Rated Insulation Volts | 600/690V |
Electrical Connection | Screw Terminals |
Description
AF38 3P CONTR, 48-138VAC/DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL460R7W)
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C10TD)
- Abb Contactors & Contacts