Shop All Magnetic Contactors
Abb
AF370-30-11-14 Contactor
Mfr # AF370-30-11-14
Zoro # G500720139
product price: $2,593.99
/ea
Free Shipping & Returns
$2,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 250 to 500 V
- Terminal Type Main Circuit: Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF370-30-11-14
- Zoro # G500720139
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF370-30-11-14 Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 250 to 500 V |
Terminal Type | Main Circuit: Bars |
Description
AF370-30-11-14 Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (2299)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20262BB40)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- Abb Contactors & Contacts