Shop All Magnetic Contactors
Abb
AF370-30-11-13 Contactor
Mfr # AF370-30-11-13
Zoro # G100720072
product price: $2,311.99
/ea
Free Shipping & Returns
$2,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 100 to 250 V
- Terminal Type Main Circuit: Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF370-30-11-13
- Zoro # G100720072
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF370-30-11-13 Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 100 to 250 V |
Terminal Type | Main Circuit: Bars |
Description
AF370-30-11-13 Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- ELESA Mechanical position Indicators, DD51-AN-004.0-S-C2 (DD51)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SQUARE D NEMA Contactor, Type S, nonreversing, Size 1, 27A, 10HP at 575VAC, 3 phase, up to 100kA, 4 pole, 120VAC coil, open (8502SCO3V02S)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- Abb Magnetic Contactors