Shop All IEC Magnetic Contactors
Abb
AF30Z-30-00-21, AF30Z 3P CONTR, 24-60VAC, 20-60V
Mfr # AF30Z-30-00-21
Zoro # G9284209
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CB, CCC, cUL, CE, DNV, EAC, RINA
- Height 86 mm
- Width 86 mm
- Depth 45 mm
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF30Z-30-00-21
- Zoro # G9284209
- UPC # 80432553883
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 86 mm |
Width | 86 mm |
Depth | 45 mm |
Details
Item | Contactor |
Standards | CB, CCC, cUL, CE, DNV, EAC, RINA |
Electrical Connection | Screw Terminals |
Application | For Controlling 3 Phase Motors and Power Circuits |
Description
AF30Z 3P CONTR, 24-60VAC, 20-60V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- DAYTON Pilot Light, LED, 24V, 30mm, Plastic, GR (30G387)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 110A, 600V AC, Indicating (AJT110)
- GARDNER BENDER Wire Connector, Large, Tan, PK400 (16-1H1L)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 12 A, Reversing: No (LC1D12EHE)
- Abb IEC Magnetic Contactors