Shop All IEC Magnetic Contactors
Abb
AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1
Mfr # AF305-30-11-13
Zoro # G9281637
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 3 Phase - 208V 100 hp
- HP @ 3 Phase - 240V 125 hp
- HP @ 3 Phase - 480V 250 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # AF305-30-11-13
- Zoro # G9281637
- UPC # 88861415270
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Height | 225 mm |
Depth | 180 mm |
Width | 140 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 3 Phase - 208V | 100 hp |
HP @ 3 Phase - 240V | 125 hp |
HP @ 3 Phase - 480V | 250 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Mechanical Durability | 5 Mcycles |
Thermal Amperage | 500 A (at 40°C) |
Rated Voltage | 1000V |
IP Rating | IP00, IP20 |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Electrical Connection | Bars |
Operating Time | 37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing) |
Net Weight | 3.9 kg |
Hold VA | 17.5 VA |
Rated Short-Time Withstand Current | 2440 A (at 40°C for 10 s), 500 A (at 40°C for 15 min), 996 A (at 40°C for 1 min), 3050 A (at 40°C for 1 s), 1409 A (at 40°C for 30 s) |
Max. Operating Watts | 185 kW (at 1000V), 90 kW (at 220/230/240V), 160 kW (at 380/400V, 415V, 440V), 200 kW (at 500V), 250 kW (at 690V) |
Impulse Withstand Voltage | 8 kV |
Rated Insulation Volts | 600/1000V |
Description
CTR,3P,312A,100-250VAC/DC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (3RT20351AM20)
- Abb IEC Magnetic Contactors