Shop All Magnetic Contactors
Abb
AF305-30-11-13 Contactor
Mfr # AF305-30-11-13
Zoro # G000720806
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 100 to 250 V
- Terminal Type Main Circuit: Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF305-30-11-13
- Zoro # G000720806
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF305-30-11-13 Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 100 to 250 V |
Terminal Type | Main Circuit: Bars |
Description
AF305-30-11-13 Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- ABB MP1-10G, PB MOM GRN FLUSH (MP1-10G)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- Abb Contactors & Contacts