Shop All Magnetic Contactors
Abb
AF305-30-11-12 Contactor
Mfr # AF305-30-11-12
Zoro # G600720091
product price: $2,062.99
/ea
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 48 to 130 V
- Terminal Type Main Circuit: Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF305-30-11-12
- Zoro # G600720091
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF305-30-11-12 Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 48 to 130 V |
Terminal Type | Main Circuit: Bars |
Description
AF305-30-11-12 Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, pulse delay, 24V DC or 24...240V AC DC (RE17RMXMU)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6Z1B)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- Abb Magnetic Contactors