Shop All IEC Magnetic Contactors
Abb
AF30-30-11-11, AF30 3P 1NO1NC 24-60V50/60HZ 20-60V
Mfr # AF30-30-11-11
Zoro # G9284811
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 1 Phase - 120V 2 hp
- HP @ 1 Phase - 240V 5 hp
- HP @ 3 Phase - 208V 10 hp
- HP @ 3 Phase - 240V 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF30-30-11-11
- Zoro # G9284811
- UPC # 88861443841
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 111.5 mm |
Width | 45 mm |
Height | 86 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 5 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 20 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Rated Insulation Volts | 600/690V |
Max. Operating Watts | 9 kW (at 220/230/240V), 15 kW (at 380/400V, 415V), 18.5 kW (at 440V, 500V, 690V) |
Rated Voltage | 690V |
Rated Short-Time Withstand Current | 350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s) |
Electrical Connection | Screw Terminals |
Impulse Withstand Voltage | 6 kV |
IP Rating | IP20 |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Thermal Amperage | 16/50 A (at 40°C) |
Net Weight | 0.35 kg |
Description
AF30 3P 1NO1NC 24-60V50/60HZ 20-60V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- ABB A12-30-10-84, A12, 3P CONTR, 110/50,110-120/60 (A12-30-10-84)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (LC1D80G7)
- Abb Motor Controls