Shop All IEC Magnetic Contactors
Abb
AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC
Mfr # AF30-30-00-13
Zoro # G9284330
original price:
$144.90
8% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 2 hp
- HP @ 1 Phase - 240V 5 hp
- HP @ 3 Phase - 208V 10 hp
- HP @ 3 Phase - 240V 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # AF30-30-00-13
- Zoro # G9284330
- UPC # 80432553880
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 45 mm |
Depth | 86 mm |
Height | 86 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 5 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 20 hp |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Electrical Connection | Screw Terminals |
Max. Operating Watts | 9 kW (at 220/230/240V), 15 kW (at 380/400V, 415V), 18.5 kW (at 440V, 500V, 690V) |
Impulse Withstand Voltage | 6 kV |
IP Rating | IP20 |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Thermal Amperage | 50 A (at 40°C) |
Rated Insulation Volts | 600/690V |
Net Weight | 0.31 kg |
Rated Short-Time Withstand Current | 350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s) |
Rated Voltage | 690V |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Description
AF30 3P CONTR, 100-250VAC/DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CAFIC)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CE)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23261AK60)
- Abb Contactors & Contacts