Shop All Magnetic Contactors
Abb
AF26ZB 45A, 3P, Ring Term48-130V50/60Hz-D
Mfr # AF26ZB-30-00RT-22
Zoro # G400720826
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 48 to 130 V
- Terminal Type Ring-Tongue Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF26ZB-30-00RT-22
- Zoro # G400720826
- Country of Origin France
- Category Magnetic Contactors
Details
Item | AF26ZB 45A,3P,Ring Term48-130V50/60Hz-D |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 48 to 130 V |
Terminal Type | Ring-Tongue Terminals |
Description
AF26ZB 45A,3P,Ring Term48-130V50/60Hz-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS9445)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- TORK Electronic Timer, 24 hr, SPST (E101B)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- Abb Magnetic Contactors