Shop All IEC Magnetic Contactors
Abb
AF26Z-30-00-21, AF26Z 3P CONTR, 24-60VAC, 20-60V
Mfr # AF26Z-30-00-21
Zoro # G9284726
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 1 Phase - 120V 2 hp
- HP @ 1 Phase - 240V 3 hp
- HP @ 3 Phase - 208V 7 1/2 hp
- HP @ 3 Phase - 240V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF26Z-30-00-21
- Zoro # G9284726
- UPC # 80432553875
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 86 mm |
Width | 45 mm |
Depth | 86 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 7 1/2 hp |
HP @ 3 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 480V | 15 hp |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Rated Insulation Volts | 600/690V |
Thermal Amperage | 50 A (at 40°C) |
Rated Voltage | 690V |
Impulse Withstand Voltage | 6 kV |
Net Weight | 0.35 kg |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
IP Rating | IP20 |
Electrical Connection | Screw Terminals |
Max. Operating Watts | 11 kW (at 380/400V, 415V), 15 kW (at 440V, 500V, 690V), 6.5 kW (at 220/230/240V) |
Rated Short-Time Withstand Current | 350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s) |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Description
AF26Z 3P CONTR, 24-60VAC, 20-60V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (XTCE150G00TD)
- Abb IEC Magnetic Contactors