Shop All Magnetic Contactors
Abb
AF265-30-11-14 Contactor
Mfr # AF265-30-11-14
Zoro # G300720094
product price: $1,583.99
/ea
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 250 to 500 V
- Terminal Type Main Circuit: Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF265-30-11-14
- Zoro # G300720094
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF265-30-11-14 Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 250 to 500 V |
Terminal Type | Main Circuit: Bars |
Description
AF265-30-11-14 Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- SQUARE D Timer Relay 240Vac 10A Tjck (9050JCK28V20)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBG2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- Abb Motor Controls