Shop All IEC Magnetic Contactors
Abb
AF265-30-11-12, CTR, 3P, 248A, 48-130VAC/DC, 1/1
Mfr # AF265-30-11-12
Zoro # G9283667
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48 to 130V AC/DC
- HP @ 3 Phase - 208V 75 hp
- HP @ 3 Phase - 240V 100 hp
- HP @ 3 Phase - 480V 200 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF265-30-11-12
- Zoro # G9283667
- UPC # 88861413973
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Height | 225 mm |
Width | 140 mm |
Depth | 180 mm |
Working Height | 3000 m |
Details
Coil Volts | 48 to 130V AC/DC |
HP @ 3 Phase - 208V | 75 hp |
HP @ 3 Phase - 240V | 100 hp |
HP @ 3 Phase - 480V | 200 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Rated Short-Time Withstand Current | 2120 A (at 40°C for 10 s), 400 A (at 40°C for 15 min), 865 A (at 40°C for 1 min), 2650 A (at 40°C for 1 s), 1224 A (at 40°C for 30 s) |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Rated Insulation Volts | 600/1000V |
Thermal Amperage | 400 A (at 40°C) |
Net Weight | 3.9 kg |
Mechanical Durability | 5 Mcycles |
Operating Time | 37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing) |
IP Rating | IP00, IP20 |
Impulse Withstand Voltage | 8 kV |
Hold VA | 17 VA |
Rated Voltage | 1000V |
Electrical Connection | Bars |
Max. Operating Watts | 132 kW (at 380/400V, 415V), 160 kW (at 440V, 500V, 1000V), 200 kW (at 690V), 75 kW (at 220/230/240V) |
Description
CTR,3P,248A,48-130VAC/DC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWWW)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 150A, 600V AC, Non-Indicating (JTD150)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (LP2K1201BD)
- Abb Motor Controls