Shop All IEC Magnetic Contactors
Abb
AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1
Mfr # AF265-30-11-11
Zoro # G9282921
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 3 Phase - 208V 75 hp
- HP @ 3 Phase - 240V 100 hp
- HP @ 3 Phase - 480V 200 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # AF265-30-11-11
- Zoro # G9282921
- UPC # 88861411958
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Depth | 180 mm |
Height | 225 mm |
Width | 140 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 3 Phase - 208V | 75 hp |
HP @ 3 Phase - 240V | 100 hp |
HP @ 3 Phase - 480V | 200 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Electrical Connection | Bars |
Rated Insulation Volts | 600/1000V |
Rated Short-Time Withstand Current | 2120 A (at 40°C for 10 s), 400 A (at 40°C for 15 min), 865 A (at 40°C for 1 min), 2650 A (at 40°C for 1 s), 1224 A (at 40°C for 30 s) |
Hold VA | 8.5 VA |
Max. Operating Watts | 132 kW (at 380/400V, 415V), 160 kW (at 440V, 500V, 1000V), 200 kW (at 690V), 75 kW (at 220/230/240V) |
Thermal Amperage | 400 A (at 40°C) |
Rated Voltage | 1000V |
Mechanical Durability | 5 Mcycles |
IP Rating | IP00, IP20 |
Net Weight | 3.9 kg |
Operating Time | 37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing) |
Impulse Withstand Voltage | 8 kV |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Description
CTR,3P,248A,20-60VDC/24-60VAC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CA4-10, FRONT MOUNT AUX 1NO, AF09-AF38 (CA4-10)
- LISLE Disconnect Pliers (37160)
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B01TD)
- Abb Contactors & Contacts