Shop All IEC Magnetic Contactors
Abb
AF26-40-00-11, AF26 4P CONTR, 24-60VAC, 20-60VDC
Mfr # AF26-40-00-11
Zoro # G9284297
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- Aux. Contact Configuration No Auxiliary Contacts
- Hz 50/60 Hz
- Standards IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
- Height 86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF26-40-00-11
- Zoro # G9284297
- UPC # 80432556087
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 86 mm |
Depth | 101 mm |
Width | 45 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Thermal Amperage | 55 A (at 40°C) |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Impulse Withstand Voltage | 6 kV |
Electrical Connection | Screw Terminals |
IP Rating | IP20 |
Rated Insulation Volts | 600/690V |
Rated Short-Time Withstand Current | 300 A (at 40°C for 10 s), 55 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 450 A (at 40°C for 1 s), 225 A (at 40°C for 30 s) |
Net Weight | 0.36 kg |
Rated Voltage | 690V |
Max. Operating Watts | 11 kW (at 400V, 415V, 440V, 500V), 9 kW (at 690V), 5.5 kW (at 220/230/240V) |
Description
AF26 4P CONTR, 24-60VAC, 20-60VDC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- MONOPRICE Ethernet Cable, Cat 5e, White, 14 ft. (139)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 80 A (LC1D80M7)
- Abb Contactors & Contacts