Shop All IEC Magnetic Contactors
Abb
AF26-30-11-13, AF26 CONTACTOR 3P 1NO1NC 100-250VDC
Mfr # AF26-30-11-13
Zoro # G9282328
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 2 hp
- HP @ 1 Phase - 240V 3 hp
- HP @ 3 Phase - 208V 7 1/2 hp
- HP @ 3 Phase - 240V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # AF26-30-11-13
- Zoro # G9282328
- UPC # 88861456571
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 86 mm |
Depth | 111.5 mm |
Width | 45 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 7 1/2 hp |
HP @ 3 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 480V | 15 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Max. Operating Watts | 11 kW (at 380/400V, 415V), 15 kW (at 440V, 500V, 690V), 6.5 kW (at 220/230/240V) |
Rated Insulation Volts | 600/690V |
Rated Voltage | 690V |
Rated Short-Time Withstand Current | 350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s) |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Net Weight | 0.35 kg |
Impulse Withstand Voltage | 6 kV |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Thermal Amperage | 16/50 A (at 40°C) |
Electrical Connection | Screw Terminals |
IP Rating | IP20, IP40 |
Description
AF26 CONTACTOR 3P 1NO1NC 100-250VDC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- SIEMENS 21-Position Ground Bar Kit (EC2GB122)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN61)
- Abb Motor Controls