Shop All IEC Magnetic Contactors
Abb
AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC
Mfr # AF26-30-00-13
Zoro # G9284026
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 2 hp
- HP @ 1 Phase - 240V 3 hp
- HP @ 3 Phase - 208V 7 1/2 hp
- HP @ 3 Phase - 240V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF26-30-00-13
- Zoro # G9284026
- UPC # 80432553872
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 86 mm |
Height | 86 mm |
Width | 45 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 7 1/2 hp |
HP @ 3 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 480V | 15 hp |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
IP Rating | IP20 |
Max. Operating Watts | 6.5 kW (at 220/230/240V), 11 kW (at 380/400V, 415V), 15 kW (at 440V, 500V, 690V) |
Impulse Withstand Voltage | 6 kV |
Rated Insulation Volts | 600/690V |
Electrical Connection | Screw Terminals |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Rated Short-Time Withstand Current | 350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s) |
Thermal Amperage | 50 A (at 40°C) |
Net Weight | 0.31 kg |
Rated Voltage | 690V |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Description
AF26 3P CONTR, 100-250VAC/DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 20A, 250V AC (A2K20R)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- Abb Motor Controls