Shop All Magnetic Contactors
Abb
AF205-30-11-13, Contactor
Mfr # AF205-30-11-13
Zoro # G100720829
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 100 to 250 V
- Terminal Type Main Circuit: Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF205-30-11-13
- Zoro # G100720829
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF205-30-11-13,Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 100 to 250 V |
Terminal Type | Main Circuit: Bars |
Description
AF205-30-11-13,Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC12(S))
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCG2V02S)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- GE Coil 115/120V-Ac Size 1 Contactor Parts And Accessory (15D21G002)
- ESSEX WHITE RODGERS Contactor (120 943S1)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- Abb Magnetic Contactors