Shop All IEC Magnetic Contactors
Abb
AF185-30-11-70, AF185, 3P CONTR, 100-250V AC/DC
Mfr # AF185-30-11-70
Zoro # G9284732
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 3 Phase - 208V 50 hp
- HP @ 3 Phase - 240V 60 hp
- HP @ 3 Phase - 480V 125 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF185-30-11-70
- Zoro # G9284732
- UPC # 66201982409
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Height | 196 mm |
Width | 111.5 mm |
Depth | 160 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 3 Phase - 208V | 50 hp |
HP @ 3 Phase - 240V | 60 hp |
HP @ 3 Phase - 480V | 125 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Impulse Withstand Voltage | 8 kV |
Mechanical Durability | 5 Mcycles |
Thermal Amperage | 275 A (at 40°C) |
Electrical Connection | Bars |
IP Rating | IP00, IP20 |
Max. Operating Watts | 132 kW (at 1000V, 690V), 55 kW (at 220/230/240V), 90 kW (at 380/400V, 415V, 440V), 110 kW (at 500V) |
Rated Insulation Volts | 600/1000V |
Operating Time | 40 to 50 ms (Coil De-energization and NC Contact Closing), 43 to 53 ms (Coil De-energization and NO Contact Opening), 45 to 85 ms (Coil Energization and NC Contact Opening), 50 to 90 ms (Coil Energization and NO Contact Closing) |
Rated Short-Time Withstand Current | 1500 A (at 40°C for 10 s), 320 A (at 40°C for 15 min), 800 A (at 40°C for 1 min), 2000 A (at 40°C for 1 s), 1000 A (at 40°C for 30 s) |
Rated Voltage | 690V |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Net Weight | 2.9 kg |
Hold VA | 2 VA |
Description
AF185,3P CONTR,100-250V AC/DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Bottom Housing Assembly (1BLH)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O (RXG12BD)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB A26-30-01-84, CONT, 3P, 115VCOIL, 40A MAX (A26-30-01-84)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (XTCE150G00A)
- Abb Motor Controls