Shop All Magnetic Contactors
Abb
AF16ZB 30A, 3P, Ring-Tongue Term, 24-60V50/
Mfr # AF16ZB-30-10RT-21
Zoro # G900720814
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Ring-Tongue Terminals
- Rated Control Circuit Voltage 50 Hz /60 Hz 24 to 60 V/DC Operation 20 to 60 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF16ZB-30-10RT-21
- Zoro # G900720814
- Country of Origin France
- Category Magnetic Contactors
Details
Item | AF16ZB 30A,3P,Ring-Tongue Term,24-60V50/ |
Terminal Type | Ring-Tongue Terminals |
Rated Control Circuit Voltage | 50 Hz /60 Hz 24 to 60 V/DC Operation 20 to 60 V |
Description
AF16ZB 30A,3P,Ring-Tongue Term,24-60V50/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS49BH2)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- Abb Contactors & Contacts