Shop All IEC Magnetic Contactors
Abb
AF16Z-30-01-21, AF16Z 3P CONTR, 1NC, 24-60VAC, 20-
Mfr # AF16Z-30-01-21
Zoro # G9285058
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 1 Phase - 120V 1 1/2 hp
- HP @ 1 Phase - 240V 3 hp
- HP @ 3 Phase - 208V 5 hp
- HP @ 3 Phase - 240V 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF16Z-30-01-21
- Zoro # G9285058
- UPC # 80432553867
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 86 mm |
Width | 45 mm |
Depth | 77 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 1 Phase - 120V | 1 1/2 hp |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 5 hp |
HP @ 3 Phase - 240V | 5 hp |
HP @ 3 Phase - 480V | 10 hp |
Aux. Contact Configuration | 1NC |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Electrical Connection | Screw Terminals |
Rated Short-Time Withstand Current | 150 A (at 40°C for 10 s), 35 A (at 40°C for 15 min), 60 A (at 40°C for 1 min), 300 A (at 40°C for 1 s), 80 A (at 40°C for 30 s) |
Thermal Amperage | 16/35 A (at 40°C) |
Net Weight | 0.31 kg |
IP Rating | IP20 |
Rated Voltage | 690V |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Impulse Withstand Voltage | 6 kV |
Max. Operating Watts | 4 kW (at 220/230/240V), 7.5 kW (at 380/400V), 9 kW (at 415V, 440V, 500V, 690V) |
Rated Insulation Volts | 600/690V |
Description
AF16Z 3P CONTR, 1NC, 24-60VAC, 20-
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- COXREELS Circuit Breaker 12V 50A Manual (20878)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No (LC1DT40BD)
- Abb IEC Magnetic Contactors