Shop All IEC Magnetic Contactors
Abb
AF16-40-00-13, AF16 4P CONTR, 100-250VAC/DC
Mfr # AF16-40-00-13
Zoro # G9283028
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- Aux. Contact Configuration No Auxiliary Contacts
- Hz 50/60 Hz
- Standards IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
- Depth 77 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF16-40-00-13
- Zoro # G9283028
- UPC # 80432553903
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 77 mm |
Height | 86 mm |
Width | 45 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
Aux. Contact Configuration | No Auxiliary Contacts |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
IP Rating | IP20 |
Rated Voltage | 690V |
Rated Insulation Volts | 600/690V |
Electrical Connection | Screw Terminals |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Max. Operating Watts | 4 kW (at 220/230/240V), 7.5 kW (at 380/400V), 9 kW (at 415V, 440V, 500V, 690V) |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Impulse Withstand Voltage | 6 kV |
Rated Short-Time Withstand Current | 150 A (at 40°C for 10 s), 35 A (at 40°C for 15 min), 60 A (at 40°C for 1 min), 300 A (at 40°C for 1 s), 80 A (at 40°C for 30 s) |
Thermal Amperage | 35 A (at 40°C) |
Net Weight | 0.27 kg |
Description
AF16 4P CONTR, 100-250VAC/DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV RIGHT ANGLE LOCKING CORDSET, 30FT (30RPCRV)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106E2029S)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (XTCE065D00C)
- Abb Motor Controls