Shop All Magnetic Contactors
Abb
AF146-30-22-13 Contactor
Mfr # AF146-30-22-13
Zoro # G700720816
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 100 to 250 V
- Terminal Type Double Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF146-30-22-13
- Zoro # G700720816
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF146-30-22-13 Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 100 to 250 V |
Terminal Type | Double Clamp |
Description
AF146-30-22-13 Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Orange, 22mm, 110-120VAC (XB5AVG5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 100A, 600V AC, Indicating (LPS-RK-100SPI)
- SIGMA ELECTRIC CABLE CONECTR BLK 3/8"" (55740)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V06)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- Abb Contactors & Contacts