Shop All IEC Magnetic Contactors
Abb
AF146-30-11B-11, CTR, 3P, 130A, 20-60VDC/24-60VAC, 1/1
Mfr # AF146-30-11B-11
Zoro # G9282011
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 3 Phase - 208V 40 hp
- HP @ 3 Phase - 240V 50 hp
- HP @ 3 Phase - 480V 100 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF146-30-11B-11
- Zoro # G9282011
- UPC # 88861413191
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Height | 150 mm |
Depth | 126 mm |
Width | 90 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 3 Phase - 208V | 40 hp |
HP @ 3 Phase - 240V | 50 hp |
HP @ 3 Phase - 480V | 100 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Max. Operating Watts | 75 kW (at 415V, 1000V, 380/400V), 90 kW (at 440V, 500V, 690V), 45 kW (at 220/230/240V) |
Net Weight | 1.3 kg |
Mechanical Durability | 5 Mcycles |
IP Rating | IP00, IP20 |
Rated Short-Time Withstand Current | 1168 A (at 40°C for 10 s), 200 A (at 40°C for 15 min), 477 A (at 40°C for 1 min), 1460 A (at 40°C for 1 s), 674 A (at 40°C for 30 s) |
Rated Voltage | 1000V |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Hold VA | 5.5 VA |
Operating Time | 37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing) |
Thermal Amperage | 225 A (at 40°C) |
Impulse Withstand Voltage | 8 kV |
Rated Insulation Volts | 600/1000V |
Electrical Connection | Bars |
Description
CTR,3P,130A,20-60VDC/24-60VAC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- Abb IEC Magnetic Contactors