Shop All IEC Magnetic Contactors
Abb
AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1
Mfr # AF146-30-11-13
Zoro # G9282851
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 3 Phase - 208V 40 hp
- HP @ 3 Phase - 240V 50 hp
- HP @ 3 Phase - 480V 100 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF146-30-11-13
- Zoro # G9282851
- UPC # 88861416763
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Width | 90 mm |
Height | 150 mm |
Depth | 126 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 3 Phase - 208V | 40 hp |
HP @ 3 Phase - 240V | 50 hp |
HP @ 3 Phase - 480V | 100 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Hold VA | 6 VA |
Impulse Withstand Voltage | 8 kV |
Operating Time | 37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing) |
Electrical Connection | Double Clamp |
Mechanical Durability | 5 Mcycles |
Thermal Amperage | 225 A (at 40°C) |
Rated Insulation Volts | 600/1000V |
Net Weight | 1.55 kg |
Rated Short-Time Withstand Current | 1168 A (at 40°C for 10 s), 200 A (at 40°C for 15 min), 477 A (at 40°C for 1 min), 1460 A (at 40°C for 1 s), 674 A (at 40°C for 30 s) |
IP Rating | IP00, IP20 |
Max. Operating Watts | 75 kW (at 415V, 1000V, 380/400V), 90 kW (at 440V, 500V, 690V), 45 kW (at 220/230/240V) |
Rated Voltage | 1000V |
Description
CTR,3P,130A,100-250VAC/DC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Inverter Generator, Gasoline, Liquid Propane, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge (PGDA70BISCO)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F44GCPNKGV)
- APC Power Cord, 5-15P, SJT, 8 ft., Blk, 12A, 14/3 (AP9893)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB69053)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- Abb IEC Magnetic Contactors