Shop All Magnetic Contactors
Abb
AF146-30-11-12, Contactor
Mfr # AF146-30-11-12
Zoro # G900720142
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 48 to 130 V
- Terminal Type Double Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF146-30-11-12
- Zoro # G900720142
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF146-30-11-12,Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 48 to 130 V |
Terminal Type | Double Clamp |
Description
AF146-30-11-12,Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 50ft, 12/4, 20A, SOW, Black (1011)
- EATON Frnt Aux Seq A, 4NO, For XT Frame B-C (XTCEXFAC40)
- AAON SENSOR TEMP 40' WIRE MCS (R07240)
- NVENT CADDY Strut Nut, 200 To 800 lb Max Load (SLICK250)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBG2V02S)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- YORK Contactor, 24V, Coil, 2 Pole, 40A (S1-024-32004-000)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- Abb Motor Controls