Shop All IEC Magnetic Contactors
Abb
AF146-30-11-11, CTR, 3P, 130A, 20-60VDC/24-60VAC, 1/1
Mfr # AF146-30-11-11
Zoro # G9282370
original price:
$853.54
8% off
new price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 3 Phase - 208V 40 hp
- HP @ 3 Phase - 240V 50 hp
- HP @ 3 Phase - 480V 100 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF146-30-11-11
- Zoro # G9282370
- UPC # 88861411994
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Width | 90 mm |
Depth | 126 mm |
Height | 150 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 3 Phase - 208V | 40 hp |
HP @ 3 Phase - 240V | 50 hp |
HP @ 3 Phase - 480V | 100 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Hold VA | 5.5 VA |
Net Weight | 1.55 kg |
Rated Insulation Volts | 600/1000V |
Electrical Connection | Double Clamp |
Operating Time | 37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing) |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Mechanical Durability | 5 Mcycles |
IP Rating | IP00, IP20 |
Impulse Withstand Voltage | 8 kV |
Thermal Amperage | 225 A (at 40°C) |
Rated Voltage | 1000V |
Rated Short-Time Withstand Current | 1168 A (at 40°C for 10 s), 200 A (at 40°C for 15 min), 477 A (at 40°C for 1 min), 1460 A (at 40°C for 1 s), 674 A (at 40°C for 30 s) |
Max. Operating Watts | 75 kW (at 1000V), 45 kW (at 220/230/240V), 75 kW (at 380/400V), 75 kW (at 415V), 90 kW (at 440V, 500V, 690V) |
Description
CTR,3P,130A,20-60VDC/24-60VAC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LHL Series 400A, 3 Pole, 600V AC (LHL36000M)
- FROST KING SWITCH PLATE SEALERS 6PK (OSS6H)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR3RH6)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (XTCE040D00A)
- Abb Motor Controls